Vinyl Floor Tile with Peel & Stick Backing


£99.99 Inc VAT (20%)

See 2 Product Variants
£99.99

Description


Description unavailable

Feature Attributes

Pack Quantity:
16
Weight:
16.96 kg
Tile Size:
457.2 x 457.2 mm
Thickness:
3 mm
Floor Coverage:
3.34 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome