3D hydroflex foam comfort insole


Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

The comfortable uvex 3D hydroflex® foam insole provides the foot with exceptional, full-surface shock absorption. Additional shock-absorbing elements in the heel and under the front of the foot ensure comfort in high-strain zones.

Features of the uvex 3D hydroflex® foam insole are:
Ultra breathable and moisture-absorbing materials,
Perforations for better ventilation,
Shock absorption zones that assist natural movement,
Non-irritating, comfortable surface structure,
Manufactured according to uvex climazone standard for maximum breathability and comfort.

See full description

Feature Attributes

MFR Part No.:
9595/6
Colour:
Grey
Gender:
Unisex
Product Type:
Insole
Series:
Hydroflex Clamatic
Material:
Foam
More attributes