Airsol Molded Insole (ASMOLD)


Select
£43.99 Inc VAT (20%)


See all variants from £43.99

Description

IMPACTO® Anti-Fatigue Airsol Insoles. Cellular cushioning open cell foam. Biocide additive helps prevent foot odour. With molded heel and arch offers superior comfort. Molded style is for use with sports shoes, boots and work footwear. Airsol insoles will not bottom out. 100% PVC free. Made in USA.

Feature Attributes

Material:
Closed cell foam
Colour:
Green, grey
Standards:
UKCA
Length:
3.5 mm
Protection Type:
Foot Protection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome