Cbo Original Natural Wool Insole Pair Unisex Beige

Order Code: ZT3365876S

£5.69 Inc VAT (20%)
£6.4912% off
QuantityPriceDiscount
1 - 4£5.690%
5 - 9£5.464%
10 - 19£5.238%
20 - 49£5.0112%
50 +£4.7816%


Description

The cosy wool coat on a soft layer of latex foam with activated charcoal insulates feet against the cold and retains warmth in the shoe. The charcoal protects your feet from moisture and foot odour. Fits all sizes and is suitable for all footwear.Comfortable and durable in useNatural Wool Insole

Specifications for Cbo Original Natural Wool Insole Pair Unisex Beige
  • Upper Material
    Wool
  • Sole Material
    Latex
  • Fitting Method
    Standard
  • Gender
    Unisex
  • Colour
    Beige
  • Material
    Wool
  • Fastening Method
    Slip On
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome