Cush N Step Mold Insole


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

IMPACTO® CUSH'N STEP Anti-Fatigue insoles. Full molded style offers excellent protection when used with work boots, outer shoes and sports shoes. Soft, breathable fabric cover wicks away perspiration. Reinforced Gel heel insert provides additional cushioning and support.

Features & Benefits
• Full Molded Style Offers Excellent Protection When Used With Work Boots
• Outer Shoes And Sports Shoes.

Application
Ideal for safety shoes, boots or outdoor shoes. Used for walking on hard concrete ground to absorb impact and shock.

Used in almost all industries: To replace anti-fatigue matting for anybody that uses carts on wheels. The carts get hang up on the mats. Started on laboratory industry.

Poultry/food industry: does not have fabric cover, great for wet, hot environments.

Feature Attributes

Colour:
Blue, Black
Material:
Closed cell foam, gel
Standards:
UKCA
Width:
5 mm
Protection Type:
Foot Protection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome