FT086-980 Footwear Accessories - Insoles


£23.99 Inc VAT (20%)

See 9 Product Variants
£23.99

Description

Shock-absorbing, light and flexible insole made of EVA. Breathable and with TPU arch support. ESD approved.

Features & Benefits
- Shock-absorbing insole of EVA. Breathable and with TPU arch support.
- ESD Approved.

Certifications
ESD approved

Material Info
- 100% EVA
- Weight: nan
- Quality Remark: nan

Feature Attributes

Height:
25 mm
Gender:
Unisex
Width:
150 mm
Length:
450 mm
Colour:
Black
Material:
100% EVA
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome