FT090-276 Footwear Accessories - Insoles


£19.99 Inc VAT (20%)

See 14 Product Variants
£19.99

Description

Shock-absorbing, light and flexible insole. Breathable. Arch support. For flat feet. The sole can be changed to width 10 by cutting along the marked lines on the back. ESD approved.

Features & Benefits
- Breathable by means of small ventilation holes.
- Extremely shock-absorbing High Poly Tech foam in the entire sole.
- Extra walking comfort with shock-absorbent cushioning under the forefoot and heel.
- Minimum arch support for flat feet.
- ESD Approved.

Certifications
ESD approved

Material Info
- 100% High Poly Tech foam
- Weight: nan
- Quality Remark: nan

Feature Attributes

Gender:
Unisex
Colour:
Black
Fabric Weight:
0.064 kg
Width:
150 mm
Length:
450 mm
Weight:
0.064 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome