FT091-276 Footwear Accessories - Insoles


Select
£18.99 Inc VAT (20%)


See all variants from £18.99

Description

Shock-absorbing, light and flexible insole. Breathable. TPU arch support. For normal arched feet. The sole can be changed to width 10 by cutting along the marked lines on the back. ESD approved.

Features & Benefits
- Breathable by means of small ventilation holes.
- Extremely shock-absorbing High Poly Tech foam in the entire sole.
- Extra walking comfort with shock-absorbent cushioning under the forefoot and heel.
- With optimised TPU arch support that can counteract the tendency to flat foot.
- Medium arch support for normal arched feet.
- ESD Approved.

Certifications
ESD approved

Material Info
- 100% High Poly Tech foam
- Weight: nan
- Quality Remark: nan

Feature Attributes

Colour:
Black
Gender:
Unisex
Fabric Weight:
0.11 kg
Length:
450 mm
Width:
150 mm
Weight:
0.11 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome