FT092-276 Footwear Accessories - Insoles


Select
£20.99 Inc VAT (20%)


See all variants from £20.99

Description

Shock-absorbing, light and flexible insole. Breathable. TPU arch support. For high-arched feet. The sole can be changed to width 10 by cutting along the marked lines on the back. ESD approved.

Features & Benefits
- Breathable by means of small ventilation holes.
- Extremely shock-absorbing High Poly Tech foam in the entire sole.
- Extra walking comfort with shock-absorbent cushioning under the forefoot and heel.
- With optimised TPU arch support that can counteract the tendency to flat foot.
- Maximum arch support for high-arched feet.
- ESD Approved.

Certifications
ESD approved

Material Info
- 100% High Poly Tech foam
- Weight: nan
- Quality Remark: nan

Feature Attributes

Gender:
Unisex
Colour:
Black
Length:
450 mm
Fabric Weight:
0.11 kg
Width:
150 mm
Weight:
0.11 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome