Hooded Long Sleeve T-Shirts


£31.99 Inc VAT (20%)

See 9 Product Variants
£31.99

Description

The cracked peeling paint job on an old truck left in the sun speaks volumes and the sun can do some serious irreversible damage to your exterior too. Luckily protecting your skin from overexposure is often as simple as wearing the right shirt.Made of dense ringspun breathable 100% cotton jerseyLongsleeve tee offers UPF 50 sun protectionHandy hoodTagless labellingComplete coverage and comfort

Feature Attributes

Material:
100% Cotton,100% Cotton
Gender:
Men
Length:
406 mm
Width:
508 mm
Upper Material:
100% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome