Insole Anti-fatigue Memory Foam


Select
£40.99 Inc VAT (20%)
4.5% off


See all variants from £40.99

Description

IMPACTO® Anti-Fatigue Memory Foam insoles. Designed to provide outstanding comfort, shock absorption and support. Ideal for work shoes and boots. Memory foam compresses to offer safe clearance and conform to the natural curves of the foot to provide a customized fi t. Soft fabric cover wicks away moisture. Antifungal and anti-bacterial, 100% PVC free. Made in USA.

Features & Benefits
• Designed To Provide Outstanding Comfort
• Shock Absorption And Support.

Application
Used in almost all industries: To replace anti-fatigue matting for use with closed shoes, safety shoes and boots.

See full description

Feature Attributes

Colour:
Orange/Black
Material:
Foam, nylon
Protection Type:
Foot Protection
Length:
3.5 mm
Standards:
UKCA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome