Mid Cleat Ice Traction Cleats


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

IMPACTO® StabilICERS MIDCLEAT Anti-Slip Traction Cleats. Made of proprietary TPE with steel cleats. Lightweight and extremely durable provides excellent traction in all conditions. Fits over the middle of low-cut footwear. Durable 1.25in wide elastic strap with plastic tension closure. High performance materials and replaceable cleats extend product life. Cleat can be flipped over the top of the shoe to prevent slipping or marking floors.

Feature Attributes

Colour:
Black, Orange
Size:
One Size
Protection Type:
Foot Protection
Width:
3 mm
Length:
5 mm
Standards:
UKCA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome