Tegera Soft Goatskin Gloves

Tegera Soft Goatskin Gloves


Select
£11.99 Inc VAT (20%)


See all variants from £11.99

Description

The TEGERA® 130A welding and heat-resistant glove has been designed for uncompromising protection. Crafted from 0.7-0.9mm full-grain goatskin and meeting category III standards, it withstands contact heat up to 100°C. Reinforced seams and an index finger ensure durability and precision in all-round work, from welding to construction.

Features and Benefits
• KEVLAR® thread in seams resists 427°C short-term and 204°C longer-term heat exposure
• Withstands contact heat up to 100°C
• Reinforced index finger for enhanced precision
• Flame retardant design ensures safety
• Resilient against welding sparks and grinding splash
• Ultimate defence for high-temperature applications

Typical Applications
• Welding
• Metal Fabrication
• Industrial Maintenance
• Construction
• Automotive Repair
• Manufacturing
• Foundry Work
• Electrical Work
• High-Temperature Environments

Standards
• PPE CAT III
• EN 12477:2001+A1:2005
• EN 407:2004 4.1.2.X.4.X
• EN 388:2016 3.1.1.1.X
• EN 420:2003+A1:2009
• EN 1149-2:1997 R:11,09x10⁶Ω

See full description

Feature Attributes

Material:
Goatskin
Colour:
White/Yellow
Liner Material:
Unlined
Series:
Tegera®
Maximum Compatible Temperature:
100 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome