Smooth access by a counterbalanced opening front lid.Sturdy steel housing for propane and butane gas bottles.Weatherproof and fire resistant.Vents allow air movement to prevent gas build-up.Padlock facility (padlock not included) .Conform to BS 476-22: 1987 & BS 5482: Part 1 2005.Self assembly required.Made in UK.
Accepts Gas Cylinders Butane kg: 15.
Accepts Gas Cylinders Propane kg: 13.
Depth mm: 660.
Dimensions: H x W x D mm: 1000 x 1090 x 660.
GTIN: 5052105132518.
Height mm: 1000.
Material: Sturdy steel.
No. of Cylinders: 2.
Weight kg: 29.
Width mm: 1090.