Gas Cylinder Wall Mounting Bracket, For Max. cylinder-Ø140mm, For 2 Cylinders

Order Code: ZT2695032S

£99.99each Inc VAT (20%)
£299.97 minimum order value
QuantityPriceDiscount
1 - 4£99.990%
5 +£92.997%

Minimum order quantity: 3.
Currently unavailable

Description

Gas cylinder wall mounting bracket, for max. cylinder- 140 mm, for 2 cylinders, 3+ items. Supplied = flat pack. For cylinder diameter = 2x140 mm. Height = 30 mm. Width = 73.5 mm. Length = 400 mm. Number of cylinders = 2 pcs. Product type = gas cylinder holders. For safe, upright gas cylinder storage. With chain to secure the cylinders. Robust, zinc plated sheet steel construction. Gas cylinder wall bracket for safe, upright storage of steel gas cylinders. Includes steel chains as an easy way to secure individual cylinders. Robust, durable construction made of zinc plated sheet steel Easy wall mounting. Please note: mesh panel mounting plate for attachment to mesh panels (on mesh containers, mesh cupboards, mesh trolleys etc.) as an accessory. Please include in your order.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome