13 Gauge Polyester Coated Gloves


£13.99 Inc VAT (20%)

See 12 Product Variants
£13.99

Description

Nitrex 290B / 290G General Handling Gloves
With over 30 years of industry experience, we know that your workers’ safety is always your number one concern. Keeping hands safe has been our mission at Unigloves for over three decades, and with our commitment to constant research and innovation, it’s no wonder we’re one of Europe’s preferred safety glove manufacturer. We’re now proud to introduce the latest in the extensive Unigloves collection: Our reusable Nitrex by Unigloves range. Featuring chemical resistant, cut resistant, thermal protective, electrical insulating, impact protection gloves, and more, this range comprises our highest quality, most durable, and most protective products to date. Offering a full range of work gloves the Nitrex General Handling range has been specifically designed to suit a broad variety of general handling applications. From labouring tasks, to warehousing, assembly, manufacturing, and more, these gloves help to keep hands safe whilst ensuring productivity is maintained. With the Unigloves Nitrex General Handling Gloves, you can be sure you’re never compromising on safety or quality.
Nitrex 290B / 290G General Handling Gloves user benefits:
• Medium weight polyester liner with close-fit design• PU palm coating offers a high level of dexterity for handling small parts• Comfortable and breathable construction for reduced perspiration and fatigue • High level of abrasion protection for extended glove life and superior protection• Available in grey (290G) or black (290B)For advanced protection, maximum comfort, and excellent value for money, there’s no beating the Nitrex by Unigloves range. Featuring superior protective properties for a range of hazards and showcasing Unigloves’ cutting-edge technology and manufacturing processes, this ground-breaking range of reusable safety gloves is the gold standard in personal protective equipment. Our Nitrex General Handling Gloves range offers wearers the finest in abrasion resistance with high levels of dexterity, maximum comfort, and outstanding durability. Our Nitrex 290B / 290G PU palm coated gloves are ideal for fine handling tasks thanks to their form-fitting and flexible construction. Featuring a polyurethane (PU) coating and medium weight polyester close-fit design, these gloves allow for unimpeded dexterity, whilst offering fantastic abrasion resistance for enhanced safety. Not only is the medium weight polyester design incredibly comfortable to wear – helping to reduce fatigue and maintain productivity – it is also fully breathable. This means reduced perspiration and an improved grip. This exceedingly comfortable glove offers wearers the best in functionality, durability, and protection. Available from sizes 6-11 (please refer to our sizing chart to help you select the perfect size in this close-fitting design), and featuring both grey and black varieties, you can be sure there’s a Nitrex 290B / 290G glove to fit everyone in your workplace.
Sectors and applications
The general-purpose gloves in Unigloves’ Nitrex General Handling Gloves range have been designed to offer protection and comfort without compromising on dexterity or durability. Suited to a wide range of general handling applications, they’re an excellent all-rounder solution to a variety of potential workplace hazards, whilst helping you to ensure the comfort of your workers. Unigloves Nitrex 290B / 290G are ideal for use in the following sectors: • Construction • Electricians • Automotive • Engineering• Manufacturing• Warehousing • Transport and Logistics • General MaintenanceUnigloves Nitrex 290B / 290G PU palm coated work gloves are ideally suited to the following applications: Assembly of parts: For the fine-handling tasks of assembly, your safety gloves need to not only protect workers and materials but provide high levels of dexterity and flexibility. The polyurethane coating of our Nitrex 290B / 290G work gloves is incredibly flexible and offers fantastic dexterity, as well as outstanding protection against abrasions and tears. Picking and packing orders: Picking and packing tasks can be low in hazards, but that doesn’t mean foregoing the protection of a safety glove. For low-level risks of abrasion and tearing, the Nitrex 290B / 290G gloves are an excellent safety companion, allowing workers to pick and pack without impeded dexterity, whilst ensuring both hands and materials are protected from scrapes, scratches, and grazes. Close precision work: When working with products that contain small parts, only the most flexible and tactile of safety gloves will do. Look no further than the Nitrex 290B / 290G PU coated gloves, with medium weight breathable construction that allows for accuracy in close precision work. For the high-quality, robust general handling gloves your workplace needs, only the Nitrex General Handling Gloves range will do. Specially developed to provide comfort, protection, and dexterity across a wide range of general handling applications, Unigloves Nitrex General Handling Gloves range is the essential personal protective solution for every workplace. Our PU, palm coated Nitrex 290B / 290G General Handling Gloves, available in both black and grey, are the ideal solution for those most precise of general handling tasks. From component handling to picking and packing, to general labouring tasks, rest assured that these gloves will protect hands, whilst ensuring maximum dexterity, ongoing comfort, and sustained performance.

See full description

Feature Attributes

Product Type:
General Handling Gloves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome