48-128 Edge Nitrile Palm Coated Gloves


£1.89 Inc VAT (20%)

See 6 Product Variants
£1.89

Description

An economical solution for light applications.

Features and benefits:
-Very light and comfortable
-High level of dexterity and flexibility
-Good level of abrasion and oil resistance
-Dark glove shows dirt contamination less quickly

Primary industries:
-Automotive & Transportation
-Automotive
-Electronics
-Electronics
-Machinery & Equipment

Ideal applications:
-Assembly of small parts
-General handling
-Packaging
-Quality control

See full description

Feature Attributes

Coating:
Nitrile
Colour:
Grey
Liner Material:
Polyester
Series:
48-128 Edge
EN388 Cut (Coupe Test):
1
Standards Met:
EN388, 2016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome