805 TEGERA ESD NYLON KNITTEDGLOVES GREY SZ-10


£4.09 Inc VAT (20%)

See 4 Product Variants
£4.09

Description

The TEGERA® 805 glove offers customers a thin, comfortable design with ESD protection, ensuring safety and comfort throughout the day. Ideal for assembly, inspection work, and electrical installation in dry and clean environments, it is knitted in 15 gg nylon and carbon fibre for a perfect fit. This glove prevents abrasion injuries, scratches, and lacerations while providing antistatic properties compliant with IEC 61340-5-1 standards. Its lightweight construction and color-coded cuff for size identification enhance usability, making it a reliable choice for tasks requiring dexterity and prolonged wear in sensitive environments.

Features and Benefits
• Thin and comfortable design with ESD protection
• Prevents abrasion injuries, scratches, and lacerations
• Ideal for assembly, inspection work, and electrical installation
• Conforming to IEC 61340-5-1 standards
• Color-coded cuff for easy size identification
• Ensures safety and comfort in dry and clean environments

Typical Applications:
• Assembly work
• Inspection tasks
• Electrical
• Handling

Standards Met:
• EC 61340-5-1 (ESD)

Feature Attributes

Colour:
Grey
Coating:
Uncoated
Liner Material:
Carbon
Series:
805 Tegera®

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome