Azura Cut Resistant Sleeves


£6.99 Inc VAT (20%)

See all variants from £6.99

Description

The Azura sleeve is a 13 gauge, green, one-piece, Azura and polyester, cut resistant sleeve – achieving cut level E under EN388:2016. The Azura sleeve features elasticated ends and a thumbhole, for a secure, comfortable fit – allowing free movement of the hand/wrist. Azura has a durable, low density/high strength fiber. These sleeves are available in 14″ or 18″.

Sizes – 14″ or 18″ in lengh

Product Code – HPPE-SL



EN388:2016 – 3X4XE

Applications include – Metal/Steel Works, Aerospace, Appliance Manufacture, Fabrication, Engineering, Automotive, Sea/Fishing Industries – Areas where cut protection is required on the palm, wrist, and forearm.

See full description

Feature Attributes

Standards Met:
EN388, 2016
Product Type:
Cut Resistant Sleeve
Colour:
Green
Gauge:
13

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome