Brushed Cotton Blue Latex Fully Coated Glove


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Nitrex 275BG General Handling Gloves
When it comes to general handling tasks, not all gloves are created equal. In fact, there are significant differences in both the comfort and protection offered by various general handling gloves, especially between manufacturers. Here at Unigloves, we’ve perfected our manufacturing processes over three decades and have utilised the latest in technologies alongside the highest quality in materials to bring our customers the most high-quality, value-for-money gloves available. Glove users demand long-lasting odour control when they are wearing gloves to protect their hands. The Sanitized® Hygiene and Odour Control Function is impregnated within Nitrex 275BG, neutralising odours and reducing microbial formation. Gloves with this special feature are denoted with the Sanitized Actifresh logo.The introduction of our Nitrex by Unigloves range represents our launch into the reusable safety gloves market, and we have unveiled a broad range of unique and versatile reusable work gloves. No matter your application, or the hazards your workers encounter, there is a Nitrex by Unigloves product to suit. Developed with medium-risk general purpose applications in mind, Nitrex 275BG General Handling Gloves are one of our most adaptable all-purpose gloves, featuring not only high abrasion protection, moderate cut protection, comfort, and more. Discover the unique features and benefits of these hard-wearing general purpose gloves below.
Nitrex 275BG General Handling Gloves user benefits
• Moisture-wicking jersey cotton liner• Excellent abrasion protection• Cut level B protection (5N)• Fully coated with latex crinkle finish for good dry and wet grip• Durable and long-lasting• Tested to EN388 and EN420 European standardsOur Nitrex General Handling range not only offers an excellent variety of gloves for all tasks but also features specially designed cut resistant gloves for those more hazardous tasks. Combining the comfort and versatility of our general handling range, our Nitrex 275BG moisture wicking gloves are more than they appear. Featuring an EN388-tested cut resistance rating of level B (≥5N Newtons), these gloves will protect wearers’ hands against scrapes and scratches from abrasive objects as well as more the more serious cuts that can be acquired from working with rough objects. Their light weight jersey cotton glove liners are breathable, flexible and incredibly comfortable, and aid in wicking away moisture from the hand, whilst the full latex crinkle finish provides excellent dry grip and durability. These latex gloves are also able to withstand a range of temperatures without suffering from degradation or loss of performance and are also water resistant – helping to keep hands dry and maintain grip. Not only do the Nitrex 275BG moisture wicking gloves perform well under wet or dry conditions, they are also some of our most comfortable, durable, and long-wearing.
Sectors and applications
Abrasion resistance is a factor that cannot be overlooked in any application which involves contact with rough or abrasive objects. Not only do your work gloves need to be appropriately resistant to cuts and abrasions, but they must also ensure the comfort and productivity of their wearer. Regularly having to replace gloves is not only a costly endeavour, but can reduce productivity, and threaten the safety of workers. Our reusable Nitrex General Handling Gloves range has been designed with comfort, safety, and longevity in mind. Unigloves Nitrex 275BG moisture wicking gloves are a general handling, moderate cut resistant solution for a wide variety of applications and are ideal for use in these, and many other sectors: • Construction Utility • Waste management • Local Authority • Maintenance • Gardening • TimberSome of the applications these general handling, moderate cut resistant gloves are particularly suited to include: Material handling: General material handling tasks can involve contact with a range of hazardous materials, including rough and sharp objects. For applications where rough objects are a factor, or where abrasive materials are a threat to workers’ safety, be sure to select a general-purpose glove with both abrasion and mid cut protection properties, such as Unigloves Nitrex 275BG. Refuse collection: The collection of rubbish and waste can be a particularly hazardous task, given the sheer range of objects and materials workers are likely to come into contact with. Protect your workers against cuts and abrasions, whether in the wet or dry, and keep hands warm in cold weather, with the Nitrex 275BG General Handling Gloves. Recycling: Sorting though and handling recyclable materials can be particularly fraught workplace tasks, involving contact with abrasive materials, rough objects, and wet or oily conditions. Our Nitrex 275BG moisture wicking gloves perform well under dry or wet conditions and help to protect your workers’ hands against moderate cuts and abrasions whilst ensuring comfort and dexterity.Maintenance: Maintenance tasks and many and varied, and often involve contact with wet surfaces or materials, rough objects, or abrasive materials. The moisture wicking glove liners of our Nitrex 275BG gloves not only help to keep hands dry but also protect against moderate cuts and abrasions. Timber handling: The sorting, stacking, transporting, and loading and unloading of timber can present a number of risks to workers’ hands and requires the use of a superior general handling glove. Our Nitrex 275BG General Handling Gloves offer excellent abrasion resistance, as well as protection against cuts, and a moisture wicking liner which banishes away liquid from the hands to keep them dry, irritation-free, and to help maintain grip. Our Nitrex by Unigloves range features a wide variety of protective work gloves for all manner of applications. Our General Handling Gloves range is popular across a number of industries thanks to their all-purpose protective qualities. With superior abrasion protection, cut level B protection, moisture wicking qualities, enhanced grip, and form-fitting comfort, Unigloves Nitrex 275BG latex crinkle finish gloves are an excellent general handling safety glove solution for the workplace.

See full description

Feature Attributes

Material:
Latex
Colour:
Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome