0
1
2

Fully PVC Coated Red Gloves, Size 8.5

Order Code: ZT1022367P

£0.99each Inc VAT (20%)
£4.95 minimum order value

Minimum order quantity: 5.

Description

Ideal for use in wet and oily conditions, these general use gloves feature a comfortable knitted lining with a red PVC coating. Used widely in a range of industries, these gloves deliver medium protection during general handling tasks.

Features and Benefits
• Provide excellent dry grip for general applications
• Phthalate-free formulation for a cleaner production
• Waterproof for general handling in wet conditions
• Knit wrist for a secure fit

Typical Applications
• General purpose
• Waste and recycling
• Building and construction

Standards
• EN388:2016 4.1.1.1.X.
• EN388:2003 4.1.1.1.

See full description
Specifications for Fully PVC Coated Red Gloves, Size 8.5
  • Size
    8.5
  • Coating
    PVC
  • Liner Material
    Interlock Cotton
  • MFR Part No.
    R125
  • Colour
    Red
  • Series
    R125

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome