Coolmax Shell General Purpose Glove with PU Coating


Select
£2.35 Inc VAT (20%)


See all variants from £2.35

Description

Prevent sweaty hands and experience enhanced dexterity with this MCR Safety 18 gauge safety glove made from COOLMAX® fibre.

COOLMAX® fibre technology is proven to transport moisture away from the skin to keep your hands cool and dry, helping to reduce sweaty hands and optimise performance. Coupled with our featherweight design and second skin like fit, we maximise your dexterity and sense of touch

The palm coated PU coating delivers high levels of flexibility and grip in both wet and dry applications

EN388:2016 3111X

Features

18 gauge featherweight Coolmax® fibre shell
Transports moisture away from your hands
Naturally keeps hands cool and dry
Fits like a second skin delivering superior touch, comfort and movement
A natural feel with our PU coating
Antibacterial Treated

Key Industries

Aerospace
Assembly
Automotive
Construction
Machinery and Equipment
Maintenance
Manufacturing

See full description

Feature Attributes

Product Type:
General Purpose Glove