Crest Crinkle Nitrile Coated Gloves


Select
£3.59 Inc VAT (20%)
10% off


See all variants from £3.59

Description

These ultra-lightweight gloves offer excellent grip in all conditions along with high abrasion resistance. Ideal for general handling, the eco-friendly Genium™ liner is soft, while the anatomical design offers an extremely comfortable fit.

Features and Benefits
• Treated with a Sanitized® antimicrobial finish for protection against bacteria and viruses
• Abrasion resistance for up to 18,000 cycles for product longevity
• Moisture-wicking capacity for all-day comfortable use

Typical Applications
• Assembly
• Goods handling
• Light fabrication
• Quality inspection
• Warehousing

Standards
• EN388:2016 4121A
• EN407:2004

Warnings
• This is a general handling glove. It is not suitable for high heat (beyond 100°C) and does not give chemical or electrical protection
• Do not use neat moving machines if there is a risk of entanglement

See full description

Feature Attributes

Series:
Crest
Colour:
Blue,Black,Red
Liner Material:
Genium™
Coating:
Crinkle Nitrile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome