Drivers Style Gloves, NBR Coated


Select
£4.39 Inc VAT (20%)


See all variants from £4.39

Description

General handling gloves with NBR coating.

Features and Benefits
• AD-APT® Cooling Technology keeps hands comfortable and cool
• Durable palm coating offers enhanced grip
• Dermatologically accredited and pre-washed prior to packaging to ensure freshness
• Class-leading fit form and feel, reducing hand fatigue and increasing comfort

Typical Applications
• General handling
• Aerospace
• Dry environments
• Precision handling
• Agriculture
• Construction
• DIY
• Garden
• Light assembly
• Utilities
• Oil and gas
• Logistics

Standards
• EN388:2016 4.1.3.1.A

See full description

Feature Attributes

Liner Material:
Nylon,Spandex
Colour:
Grey,Black
Coating:
NBR (Nitrile Butadiene Rubber)
Series:
42875 MaxiFlex Ultimate®