Economy multi-purpose glove. Natural rubber coated palm. Knitted area on back of glove aids breathability comfort. EN388: 2016, Level 1 - Abrasion, Level X - Cut Resistance, Level 2 - Tear Resistance, Level 1 - Puncture , Level A - ISO 13997 Cut Resistance