Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
General Purpose Gloves
FastFit Material 4X Glove Black/Tan Size Medium MF4X-75
By Mechanix Wear
Order Code:
ZT4976342S
£27.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/safety/general-purpose-gloves/fastfit-material-4x-glove-black-tan-size-medium-mf4x-75/p/ZT4976342S
Add to quotation
View all General Purpose Gloves
Description
FastFit Material4X Glove Black/Tan M MF4X-75
Specifications
Specifications for FastFit Material 4X Glove Black/Tan Size Medium MF4X-75
Size
Medium
Colour
Black/Tan
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome