0
1
2

General Handling Rigger Gloves


Select
£0.82 Inc VAT (20%)


See all variants from £0.82

Description

These good quality rigger gloves are an excellent choice for minimal risk applications including general handling. The chrome leather palms are extended over the entire thumb to protect against minor abrasion injuries, like scratches and blisters.

Features and Benefits
• Breathable cotton back keeps hands comfortable during prolonged wear
• Knitwrist cuff style for maximum comfort
• Chrome leather coating covers the entire thumb for added protection on this vulnerable wear point

Standards
• CE Category I
• EN 420:2003

Feature Attributes

Coating:
Leather
Colour:
White
Liner Material:
Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome