1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. General Purpose Gloves

General Purpose Glove Touchscreen with Nitrile Air Coating


Select
See all variants from
£29.88Inc VAT (20%)

See all variants from £29.88

Description

15 Gauge ultra-lightweight nylon/spandex shell, with a breathable nitrile air touchscreen coating, which delivers high levels of flexibility, tactility and durability. The all round breathability keeps your hands cool and comfortable when worn for long periods

Touchscreen fingertips allows the wearer to use touch screen devices without the need to remove the gloves

EN388:2016 4X31A

Features

15 Gauge ultra-lightweight tight fitting shell
Touchscreen nitrile air coating
High dexterity, flexibility and movement
High comfort and durability
Tight fitting, allowing for stretching one extra size
Antibacterial treated

Key Industries

Aerospace
Automotive
Construction
Local Authority
Machinery & Equipment
Maintenance
Manufacturing
Warehouse & Logistics

See full description

Feature Attributes

Product Type:
General Purpose Glove
Gauge:
15