General Purpose Glove wuth Latex Suction Coating


£2.24 Inc VAT (20%)

See all variants from £2.24

Description

This 15 gauge nylon shell, general purpose glove which comes with a latex suction coating for an exceptional grip

EN388:2016 3X41A

Features

15 Gauge ultra-lightweight tight fitting shell
Latex suction coating
High dexterity, flexibility and movement
High comfort and durability
Tight fitting, allowing for stretching one extra size
Exceptional grip
Antibacterial treated

Key Industries

Construction
Local Authority
Logistics and Warehousing

See full description

Feature Attributes

Product Type:
General Purpose Glove
Size:
7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome