HM1403-ABEK1P3 Size Large/XL

Order Code: ZT3138338S

£53.99 Inc VAT (20%)


Description

ENGINEERED FOR PERFORMANCE
Performance is everything. Our HM 1400's low resistance airflow system makes breathing easy, while its swept back filter position and lightweight construction combines into a low burden, highly optimised Half Mask.

Better design, better protection.

DESIGNED FOR COMFORT
Using anthropometric design and strategic material selection, we've built comfort into the design of our HM 1400 Half Mask. Our elastomeric oronasal is combined with three sizes of fit profile to create a secure, comfortable fit over extended usages.

Better fit, better protection.

ULTRA LOW BREATHING RESISTANCE
The breathing resistance of users' equipment can affect their performance and comfort. We've designed our Half Mask with a low burden airflow system, twin inhale valves and low pressure drop filters, to a create a system with ultra low breathing resistance.

Breathe easily, without compromising protection.

FULLY COMPATIBLE

Our focus is on protection; for our Half Mask, this means integration with other types of PPE. By creating a low profile elastomeric head cradle and low profile oronasal, the HM 1400 integrates seamlessly with other types of PPE.

Better design, better protection‍, better comfort.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome