1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. General Purpose Gloves
HyFlex 11-842 Sustainable Multi-Purpose Gloves

HyFlex 11-842 Sustainable Multi-Purpose Gloves


Select
See all variants from
£4.99Inc VAT (20%)
Up to 3.5% off

See all variants from £4.99

Description

Sustainable design: HyFlex 11-842 sustainable Multi-Purpose glove liners are designed with 90% recycled nylon yarn, reducing our carbon footprint by 75g CO2eq/pair and plastic-free inner packaging that contains 53% fewer materials.

Increased durability: FORTIX Technology provides up to 20% greater abrasion resistance.

Enhanced comfort: ONZ Comfort Fit Technology helps improve breathability and dexterity.

Touchscreen compatibility: These industrial gloves work with multiple touchscreen devices and no need to remove them when switching between tasks for enhanced workplace safety.

Certified skin-friendliness: These HyFlex gloves are dermatologically tested and free of harmful substances.

- minimum recycled content of more than 30% in the final product (based on size 9) vs. standard nylon multi-purpose gloves
- 71% less greenhouse gas emissions & Ansell & LCA, calculated as weight reduction, peer-reviewed vs. previous technology version

Standards
EN ISO 21420:2020, EN 388:2016, EN 388:2016 +A1:2018, EN407:2020, Food Contac, CE Number, Dermatologically Tested, OEKO-TEX® Centexbel, Ecovadis label

Technology
ANSELL GRIP™, FORTIX®, Touchscreen Compatible, ZONZ®

See full description

Feature Attributes

Protection Level:
Light Duty
Features:
Anti Static,Silicon Free,Latex Free
Coating Material:
Fortix Foam Nitrile
Colour:
Green
Product Type:
Mechanical Protection Gloves
Product Series:
HyFlex 11-842
More attributes