HyFlex 11842 Gloves


Select
£59.99 Inc VAT (20%)
4.5% off


See all variants from £59.99

Description

Sustainable design: HyFlex 11-842 sustainable Multi-Purpose glove liners are designed with 90% recycled nylon yarn, reducing our carbon footprint by 75g CO2eq/pair,, and plastic-free inner packaging that contains 53% fewer materials, Increased durability: FORTIX™ Technology provides up to 20% greater abrasion resistance, Enhanced comfort: ZONZ™ Comfort Fit Technology helps improve breathability and dexterity, Touchscreen compatibility: These industrial gloves work with multiple touchscreen devices – no need to remove them when switching between tasks for enhanced workplace safety, Certified skin-friendliness: These HyFlex gloves are dermatologically tested and free of harmful substances, Minimum recycled content of more than 30% in the final product (based on size 9), vs. standard nylon multi-purpose gloves, 71% less greenhouse gas emissions – Ansell’s LCA, calculated as weight reduction, peerreviewed, vs. previous technology version , Foam nitrile palm coated, Recycled nylon spandex liner, 15 gauge , Food safe, Silicone free material: for no transfer of silicone containments to metal parts prior to painting, EN 388:2016 Protective gloves against mechanical risks 4131A, EN 407 Protective gloves against thermal risks X1XXXX

Feature Attributes

Colour:
Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome