Double coated latex, 13-gauge napped acrylic liner, Wet/dry grip, Extra cold resistance, EN388: 2016 , Level 1 - Abrasion, Level X - Cut Resistance, Level 4 - Tear Resistance, Level 1 - Puncture, Level B - ISO 13997 Cut Resistance, EN 511: 2006, Level 0 - Convective Cold, Level 1 - Contact Cold, Level 1 - Water Permeability, EN 407: 2004, Level X - Burning Behaviour, Level 2 - Contact Heat, Level X - Convective heat, Level X - Radiant heat, Level X - Small splashes of Molten Metal, Level X - Large splashes of Molten Metal