Multi-Purpose Polyester/Nitrile Gloves


Select
£2.59 Inc VAT (20%)


See all variants from £2.59

Description

Get a grip on wet and oily applications with the BMG201 multi-purpose safety glove. Designed for irritation-free, flexible movement, these gloves are ideal for use in wet and oily environments.

Features and Benefits
• Seamless liner prevents irritation caused by chaffing
• Full nitrile coating prevents skin contact with oils, fuel and grease
• Nitrile sandy finish palm provides excellent grip in oily conditions
• Flexible design allows for natural movement and prevents hand fatigue
• Comfortable elasticated wrist keeps the hands securely enclosed
• Delivers excellent abrasion resistance

Typical Applications
• Aerospace
• Automotive
• Construction
• Engineering
• Manufacturing
• Oil and gas

Standards
• CE Category II
• EN 388:2016 4.1.2.1.X.

See full description

Feature Attributes

Colour:
Grey,Black
Series:
Benchmark®
Liner Material:
Polyester
Coating:
Nitrile
Standards Met:
EN388, 2016
EN388 Cut (Coupe Test):
X