Multi-Purpose Polyester/Pu Gloves


£0.52 Inc VAT (20%)

See 3 Product Variants
£0.52

Description

Available in a range of sizes, these polyester and polyurethane gloves are designed for general handling of greasy or oily components. Boasting a seamless construction, a knitted cuff, a breathable liner and an abrasion resistant design, the gloves offer full dexterity and protection.

Features and Benefits
• Abrasion and tear-resistant with a secure grip for handling small components
• Thin coating facilitates an optimum range of movement
• Elasticated wrist provides a secure and comfortable fit and prevents the ingress of dirt
• Breathable liner to reduce perspiration
• Lint-free reducing the risk of product contamination
• Seamless liner prevents irritation of the skin

Typical Applications
• Automotive
• Maintenance
• Manufacturing
• Construction

Standards Met
• EN 388:2016 3.1.2.1.X
• CAT II

See full description

Feature Attributes

Liner Material:
Polyester
Coating:
Polyurethane
Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome