Nitrex 265Rp Orangefoam Nitrile Palm Coated Gloves


Select
£61.99 Inc VAT (20%)


See all variants from £61.99

Description

Designed to help sustain our planet, certified to OEKO-TEX® STANDARD 100 and delivered in plastic-free packaging
The 18 gauge sustainable seamless is made with 13% recycled polyester yarn, committed to Net Zero and reducing our carbon footprint
Ultralight duty liner coating offers excellent dexterity and flexibility to reduce hand fatigue and NitreGuard® Technology protects against high level cut hazards
The flexible foam nitrile coating is resistant to oils and grease, wicks moisture away from the palm of the glove ensuring grip is maintained and allows breathability to the back of the hand
Designed for a wide range of cut resistant applications, these gloves are a suitable solution to a variety of potential workplace hazards, helping to ensure workers' comfort and safety

Foam Nitrile Cut D Orange Grip Gloves | Nitrex 265RP
Unigloves Nitrex gloves represent the gold standard for excellence in industrial safety gloves. They are multi functional and offer superior protection against a range of high risk hazards, including cuts and abrasions, temperature changes , harmful chemicals, and more. Designed and manufactured with comfort, safety, and value for money in mind, the Nitrex range of gloves is the ultimate solution for hand protection.

At Unigloves, we recognise that our customers are increasingly concerned about protecting both the planet and their workers' health. That's why we have introduced our Nitrex Sustainable Range, leading the way in sustainable hand protection solutions. This range of gloves is certified to OEKO-TEX STANDARD 100, ensuring that they are free from harmful substances that could impact workers' health.

We are also committed to achieving our sustainability goals, which is why we have teamed up with climate action organisation Ecologi, showing their commitment to neutralising any emissions it cannot avoid related to the new Nitrex RP range, by funding projects that remove carbon directly from the atmosphere.

In addition to this, we have partnered with Plastic Bank, who build recycling ecosystems in under-developed communities in an effort to fight both plastic pollution in oceans, as well as high poverty levels in developing countries.

At Unigloves, we believe that safety, durability, and sustainability go hand in hand. Our Nitrex Sustainable Range of gloves represents our commitment to protecting your workers' hands as well as the environment. By choosing gloves from the Sustainable Range, you can have peace of mind knowing that you're not only protecting your workers' health but also contributing to a more sustainable future.

User benefits:
Designed to help sustain our planet
Committed to achieving Net Zero
Partnered with Ecologi and Plastic Bank
Featuring Unigloves NitreGuard Technology
Certified to OEKO-TEX STANDARD 100
18 gauge sustainable seamless cut level D liner (RCS Accredited)
Foam nitrile palm coating
Introducing Nitrex 265RP, a cut level D resistant glove with superior grip for challenging work environments. These orange grip gloves feature a foam nitrile palm coating, which is not only flexible and breathable but provides cut level D protection for superior defence against sharp and abrasive materials. The foam nitrile coating on these gloves is also resistant to oils and grease and wicks away moisture, ensuring excellent grip in dry, wet, or oily conditions.

But Nitrex 265RP gloves don't just protect the hands, they also protect the planet. Featuring a sustainable 13% recycled polyester yarn liner, Nitrex 265RP gloves contribute to an 8.4g CO2 equivalent reduction in our carbon footprint per pair. We've also developed plastic free inner packaging for the entire Nitrex Sustainable Range, further reducing our environmental impact and helping you achieve your sustainability goals.

Our commitment to sustainability goes beyond our gloves and packaging. In partnership with Ecologi, we plant trees and fund projects aimed at removing carbon directly from the atmosphere to neutralise any unavoidable emissions related to Nitrex 265RP.

Nitrex 265RP gloves are independently certified by OEKO-TEX® STANDARD 100 ensuring they're free from harmful substances, to further safeguard your workers’ health. The ultralight liner offers unparalleled dexterity and flexibility, reducing hand fatigue during extended use. With RCS (Recycled Claim Standard) certification, you can trust our commitment to manufacturing products containing recycled materials, while never compromising on comfort or protection.

Sectors and applications
As the UK and Europe’s leading safety glove manufacturer, we’re committed not only to meeting the safety needs of your workplace but helping you achieve your commitment to the health of workers and the environment. That's why we've developed Nitrex 265RP foam nitrile gloves, which are designed, manufactured, and rigorously tested to be hard wearing, comfortable, sustainable, and free from harmful substances.

Our Nitrex 265RP sustainable gloves with grip are ideal for use in the following sectors:
Automotive
Automotive Aftermarket
Industrial
Transport
Warehousing
Logistics
Utilities
Construction
Engineering
General Maintenance
Waste Management
Some of the applications these sustainable gloves are particularly suited to include:
Packing: Nitrex 265RP orange grip gloves with foam nitrile coating offer superior grip and cut protection for handling a range of materials during packing. These industrial safety gloves are certified as level D cut resistant and offer high levels of tear resistance and superior strength against sharp and abrasive materials. Nitrex 265RP gloves are designed to enhance grip and provide maximum hand protection, making them the ideal safety glove for packing and general handling applications.

Product inspection: Nitrex 265RP gloves provide excellent dexterity and tactile sensitivity for handling delicate products during inspection. These gloves with grip feature a flexible foam nitrile coating, that offers superior grip in dry, wet, or oily conditions. The level D cut resistant and tear resistant properties of these gloves makes them perfect for handling sharp and abrasive materials, while their OEKO-TEX® STANDARD 100 certification ensures that workers' hands are protected from harmful substances.

Materials handling: Nitrex 265RP gloves provide exceptional cut protection and grip for all kinds of materials handling applications, from manufacturing to disposal. These cut resistant gloves are designed to protect hands from sharp and abrasive materials, while their superior tear resistance and strength ensure maximum protection.

Joinery: Nitrex 265RP gloves are the ultimate safety glove for joinery applications. These cut resistant gloves are designed to protect hands from sharp and abrasive objects, while their superior tear resistance and strength ensure maximum protection against potentially harmful tools, equipment, and materials. With cut level D certification, Nitrex 265RP is the ideal safety glove for joinery applications that involve cutting hazards, but where precision and control are essential.

Other applications that Nitrex 265RP are ideally suited to include bottling, barrel handling, recycling short line, waste handling, component handling, and roofing.

Nitrex 265RP foam nitrile gloves provide level D cut protection and reliable grip in dry, wet, or oily conditions, making them a versatile option for a wide variety of applications. These gloves are also made with recycled materials that contribute to reducing our carbon footprint, as well as plastic free packaging. At Unigloves, we're dedicated to supporting environmental initiatives, and through our partnership with Ecologi and Plastic Bank, we're making a difference. By selecting Nitrex 265RP foam nitrile gloves, you're not only ensuring superior hand protection for your workers, but also doing your part for the planet.

Colour
Orange
AQL (Freedom from Holes)
Palm Thickness (mm)
Finger Thickness (mm)
External Surface
Smooth
Design
Hand specific
Cuff Type
Knitted
Sterile
No
Latex-Free
No
Powder-Free
Yes
Accelerator-Free
No
Silicone-Free
No
Phthalate-Free
Yes
Tested for Use with Chemotherapy Drugs
No
Anti-static
No
Touchscreen compatible
No
Gauge
18
Liner Material
Glass Fibre, HPPE, Recycled Polyester, Steel
Coating Type
Nitrile (Foam)
Coating Coverage
Palm Coated
Food Approved
No
NitreGrip®
No
NitreGuard®
Yes
Sanitized Treated
No
Hydrophobic
No
Reinforced
No
Impact Protection

See full description

Feature Attributes

Gauge:
18
Colour:
Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome