Nitrex 275Rp Green/Black Sandy Nitrile Coated Gloves


Select
£72.99 Inc VAT (20%)


See all variants from £72.99

Description

Designed to help sustain our planet, certified to OEKO-TEX® STANDARD 100 and delivered in plastic-free packaging
The 13 gauge sustainable seamless liner is made from 18% recycled polyester yarn, committed to Net Zero and reducing our carbon footprint
Medium weight liner delivers maximum cut protection, providing good dexterity and flex to reduce hand fatigue. NitreGrip® Technology provides an assured grip in dry, wet or oily conditions
The sandy nitrile coating is resistant to oils and grease acting as a physical barrier. In addition, the sandy nitrile gives exceptional grip in dry, wet and oily environments
Touch screen compatible without having to remove the gloves and put hands at risk of injury

Sandy Nitrile Cut F Green Grip Gloves | Nitrex 275RP
Unigloves Nitrex range offers superior protection against a range of high risk hazards, such as cuts and abrasions, hazardous chemicals, temperature changes, mechanical risks, and more. Nitrex gloves' robust design and versatility make them the ultimate hand safety solution for every workplace.

Unigloves appreciates the growing concern among our customers for protecting both the environment and workers' health. The Nitrex Sustainable Range has been introduced to lead the way in sustainable hand protection solutions without ever compromising on worker health and safety. The entire range is certified to OEKO-TEX STANDARD 100, ensuring that our reusable, sustainable gloves are free from harmful substances that could impact workers' health.
At Unigloves, sustainability is a top priority, and we have partnered with Ecologi and support Plastic Bank to achieve our sustainability initiatives. We believe that safety, durability and sustainability are equally important, and our Nitrex Sustainable Range represents our commitment to protecting both workers' hands and the environment. By choosing Unigloves’ Nitrex Sustainable Range, you can have peace of mind knowing that you're not only supporting workers' health, but also helping to create a more sustainable future.

User benefits:
Designed to help sustain our planet
Committed to achieving Net Zero
Supporter of Plastic Bank
Featuring Unigloves NitreGuard Technology
Featuring Unigloves NitreGrip Technology
Certified to OEKO-TEX STANDARD 100
13 gauge sustainable seamless cut level F liner; RCS Accredited
Sandy nitrile palm coating
Touch screen compatible
Unigloves’ Nitrex 275RP are the ultimate cut resistant work gloves, carefully constructed to stand up against even the most challenging conditions. These green grip gloves features NitreGuard technology and have been certified with level F cut resistance for superior strength against sharp and abrasive materials. Also featuring NitreGrip Technology, a new, advanced surface treatment that provides an assured grip when working in dry, wet or oily conditions, these gloves are the ultimate solution for cut resistance, grip, and performance.

Nitrex 275RP features a seamless 13 gauge liner that offers excellent dexterity and flexibility, effectively reducing hand fatigue during extended use. To further protect workers’ hands throughout the working day, the touch screen compatible feature of these gloves allows workers to seamlessly operate touch screen devices for applications such as inventory management and order processing, without removing their gloves. This feature ensures your workplace maintains productivity while always without compromising on hand safety.

But Nitrex 275RP gloves don't just safeguard the hands, they also protect the planet. Featuring a sustainable 18% recycled polyester yarn and cut resistant liner, Nitrex 275RP gloves contribute to reducing our carbon footprint by 12.5 grams for every pair. We're committed to achieving our sustainability initiatives and helping you achieve yours, which is why we've partnered with Ecologi and are supporting Plastic Bank. By choosing Nitrex 275RP cut level F gloves, you can have peace of mind knowing that you're not only protecting your workers' hands but also contributing to a more sustainable future.

Nitrex 275RP gloves are independently certified by OEKO-TEX STANDARD 100, ensuring they're free from harmful substances. And with RCS (Recycled Claim Standard) certification, you can trust our commitment to manufacturing products containing recycled materials, while never compromising on comfort, protection, or performance.

Sectors and applications
As the leading producer of safety gloves in the UK and Europe, Unigloves is committed to addressing the safety requirements of your work environment while also assisting you in accomplishing your sustainability objectives and promoting the health and welfare of your employees. With this in mind, we have created Nitrex 275RP sandy nitrile gloves, which have been meticulously designed, produced, and thoroughly examined to ensure durability, comfort, sustainability, and the absence of harmful materials.

Our Nitrex 275RP sustainable, oil resistant gloves with grip are ideal for use in the following sectors:
Automotive
Automotive Aftermarket
Industrial
Transport
Railway Maintenance
Aerospace
Glass handling
Utilities
Construction
General Maintenance
Some of the applications these sustainable, strong grip work gloves are particularly suited to include:
Body assembly: Nitrex 275RP green grip gloves, featuring a sandy nitrile coating, provide outstanding cut resistance and grip, making them ideal for car body part assembly. These cut level F gloves protect hands from sharp and abrasive materials, ensuring maximum safety during body assembly tasks.

Metal fabrication: These cut level F rated gloves are perfect for handling metal components that will be screwed, bolted, or welded. Their sandy nitrile coating offers excellent grip in wet or oily conditions, ensuring hands stay protected during all metal fabrication processes.

Glazing: For glazing applications, Nitrex 275RP cut resistant work gloves offer the highest level of cut protection, making them ideal for handling glass and glass components. The sandy nitrile coating provides superior grip, ensuring hands remain safe while working with delicate glass materials.

Sheet metal handling and cutting: When cutting metal sheets to size, Nitrex 275RP cut resistant gloves offer the highest level of protection. The sandy nitrile coating enhances grip, making these gloves perfect for handling sharp-edged materials such as sheet metal, whilst ensuring worker safety.

Plastering: For plastering applications, Nitrex 275RP grip gloves offer excellent cut and tear resistance against rough plasterboard edges, as well as an assured grip to protect workers, materials, and surfaces while covering or rendering walls and ceilings in plaster. The sandy nitrile coating ensures a secure hold on tools and materials during all manner of plastering tasks.

Carpentry: In carpentry, Nitrex 275RP green grip gloves offer outstanding cut resistance and grip for cutting and shaping building materials during construction. The cut level F resistance ensures maximum hand protection, making these gloves an essential part of carpentry safety gear.

Other applications that Nitrex 275RP are ideally suited to include internal cabling, pressing and stamping, plastic injection and moulding, and handling of sharp components.

Nitrex 275RP sandy nitrile palm coated gloves offer level F cut protection and dependable grip in dry, wet, or oily environments, making them a versatile choice for numerous applications. These gloves are also crafted from recycled materials that help decrease our carbon footprint. At Unigloves, we are committed to promoting environmental efforts, and through our collaboration with Ecologi and Plastic Bank, we are creating a positive impact. By choosing Nitrex 275RP sandy nitrile palm coated gloves, you're not only guaranteeing exceptional hand protection for your workforce but also contributing to the wellbeing of the Earth.

Colour
Black, Green
AQL (Freedom from Holes)
Palm Thickness (mm)
Finger Thickness (mm)
External Surface
Microroughened
Design
Hand specific
Cuff Type
Knitted
Sterile
No
Latex-Free
No
Powder-Free
Yes
Accelerator-Free
No
Silicone-Free
No
Phthalate-Free
Yes
Tested for Use with Chemotherapy Drugs
No
Anti-static
No
Touchscreen compatible
Yes
Gauge
13
Liner Material
Glass Fibre, HPPE, Recycled Polyester, Steel
Coating Type
Nitrile (Sandy)
Coating Coverage
Palm Coated
Food Approved
No
NitreGrip®
Yes
NitreGuard®
Yes
Sanitized Treated
No
Hydrophobic
No
Reinforced
No
Impact Protection

See full description

Feature Attributes

Gauge:
13

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome