Designed to help sustain our planet, certified to OEKO-TEX® STANDARD 100 and delivered in plastic-free packaging
The 13 gauge sustainable seamless liner is made from 14% recycled polyester yarn, committed to Net Zero and reducing our carbon footprint
Medium-weight liner delivers maximum cut protection providing good dexterity and flex to reduce hand fatigue. NitreGrip® Technology provides an assured grip and NitreGuard® Technology protects against high level cut hazards
The sandy nitrile coating is resistant to oils and grease acting as a physical barrier. The reinforced thumb crotch offers increased protection when handling ropes and abrasive material and increases the life of the glove
Touch screen compatible without having to remove the gloves and put hands at risk of injury
Sandy Nitrile Anti Impact Cut Resistant Gloves | Nitrex 295RP
Unigloves' Nitrex series delivers exceptional protection against high risk hazards, including cuts, abrasions, harmful chemicals, and mechanical risks. Nitrex gloves' expert design and durability make them the essential hand safety solution for your workplace, no matter how challenging the conditions.
Acknowledging the increasing concern amongst our customers for both the environment and workers' wellbeing, Unigloves has introduced the Nitrex Sustainable Range, championing sustainable hand protection solutions without compromising safety or productivity. Each of the gloves in the Nitrex Sustainable Range is OEKO-TEX® STANDARD 100 certified, ensuring these gloves are free from any harmful substances
Unigloves has made a commitment to prioritising sustainability and in keeping with this, we have partnered with Ecologi to champion environmental causes close to your hearts and ours. By choosing Unigloves' Nitrex Sustainable Range, you can be confident that you are promoting worker health, ensuring the highest safety standards for your workplace, and contributing to a greener future.
User benefits:
Designed to help sustain our planet
Committed to achieving Net Zero
Extensive back of hand TPE protection
Featuring Unigloves NitreGuard Technology
Featuring Unigloves NitreGrip Technology
Certified to OEKO-TEX® STANDARD 100
13 gauge sustainable seamless cut level F liner; RCS Accredited
Sandy nitrile palm coating
Reinforced thumb crotch
Touch screen compatible
Unigloves' Nitrex 295RP are the ultimate high risk safety gloves, designed to withstand even the toughest of working conditions. These green and black grip gloves feature a medium weight liner and NitreGuard technology for maximum cut protection (cut level F) and enhanced durability against rough, sharp, and abrasive materials. The TPE protection across the back of the hand acts like a barrier, passing the EN388 impact test and providing all important mechanical protection. In addition, the Nitrex 295RP’s reinforced thumb crotch offers increased protection when handling ropes and other abrasive materials, which increases the life of the glove and protects the wearer during even the most challenging applications.
With their sandy nitrile palm coating and NitreGrip Technology (an advanced surface treatment proprietary to Unigloves) these gloves also provide a reliable grip in dry, wet, or oily environments, making them the perfect solution for both grip and performance.
Nitrex 295RP includes a seamless 13 gauge liner that delivers excellent dexterity and flexibility, effectively reducing hand fatigue during extended use. To further protect workers' hands throughout the workday, the touchscreen compatible feature of these gloves enables workers to efficiently operate touchscreen devices for tasks without removing their gloves. This feature ensures your workplace maintains productivity without sacrificing hand safety.
Nitrex 295RP gloves not only protect hands but also the planet. Featuring a sustainable liner made with 14% recycled polyester yarn, Nitrex 295RP gloves help reduce our carbon footprint by 12.5 grams CO2 equivalent per pair. We are dedicated to achieving our sustainability goals and assisting you in achieving yours, which is why we have partnered with sustainability experts, Ecologi. By choosing Nitrex 295RP gloves, you can have peace of mind knowing that you're not only safeguarding your workers' hands but also doing your part for a more sustainable future.
Nitrex 295RP gloves are independently certified by OEKO-TEX® STANDARD 100, ensuring they're free from harmful substances. Holding RCS (Recycled Claim Standard) certification, you can trust in our dedication to creating products that incorporate recycled materials while maintaining comfort, effectiveness, and safety.
Sectors and applications:
As the leading safety glove manufacturer in the UK and Europe, Unigloves is devoted to addressing your workplace's safety needs, bolstering your sustainability objectives, and improving your employees' overall health and wellbeing. With this focus, we have developed the Nitrex 295RP sandy nitrile anti impact gloves, subjecting them to comprehensive design, production, and testing procedures to guarantee durability, comfort, sustainability, and the absence of potentially harmful substances.
Some of the applications the Nitrex 295RP anti impact gloves are particularly suited to include:
Bottling: Nitrex 295RP green and black anti impact cut resistant gloves, featuring a sandy nitrile coating, are perfect for bottling operations. These EN388 gloves provide outstanding protection and grip for workers filling, packing, and operating bottling machinery, ensuring optimal safety while handling food, drink, and other beverages for distribution.
Waste Handling: When managing waste materials, the Nitrex 295RP impact gloves deliver superior hand protection against potential hazards. These oil and cut resistant gloves safeguard workers' hands from sharp and abrasive materials encountered in waste handling, ensuring safety and comfort throughout the process.
Recycling Sorting: For recycling sorting tasks, Nitrex 295RP sandy nitrile gloves offer excellent cut protection and impact resistance. The sandy nitrile coating enhances grip, making it easier for workers to sort through recyclable materials, while the sustainable design aligns with your sustainability initiatives.
Barrel Handling: When handling and transporting barrels, Nitrex 295RP anti impact gloves provide a reliable level of protection against a variety of potential injuries. The sandy nitrile coating offers enhanced grip, ensuring secure handling of barrels in various conditions.
Roofing: For constructing or fixing a building's roof, Nitrex 295RP impact resistant gloves offer top notch cut and impact protection. These safety gloves protect workers' hands from the hazards of roofing tasks while maintaining a high level of dexterity, ensuring safe and efficient work.
Other applications that Nitrex 295RP anti impact cut resistant gloves are ideally suited to include general construction tasks, cage handling, and component handling.
With a focus on sustainability and performance, Nitrex 295RP gloves have undergone rigorous coup tests, cut tests, and resistance tests to ensure optimal hand protection. By choosing these gloves, you can trust Unigloves to help you meet your workplace safety needs while prioritising the wellbeing of your employees and the environment.
Colour
Black, Green
AQL (Freedom from Holes)
Palm Thickness (mm)
Finger Thickness (mm)
External Surface
Microroughened
Design
Hand specific
Cuff Type
Knitted
Sterile
No
Latex-Free
No
Powder-Free
Yes
Accelerator-Free
No
Silicone-Free
No
Phthalate-Free
Yes
Tested for Use with Chemotherapy Drugs
No
Anti-static
No
Touchscreen compatible
Yes
Gauge
13
Liner Material
Glass Fibre, HPPE, Recycled Polyester, Steel
Coating Type
Nitrile (Sandy)
Coating Coverage
Reinforced
Food Approved
No
NitreGrip®
Yes
NitreGuard®
Yes
Sanitized Treated
No
Hydrophobic
No
Reinforced
Yes
Impact Protection
P