Nitrile Coated Gloves One Size


£11.39 Inc VAT (20%)

See all variants from £11.39

Description

Nitrile coating is resistant to abrasion cuts punctures and snags and also offers protection against common solvents oils greases and animal fats. A seamless nylon lining and adjustable strap offers lightweight fitted comfort.Foam cell nitrile coated palm and fingersEngineered to capture moisture; exceptional grip in wet useAdjustable hook and loop wrist to assure a secure fitSuperior dexterity and flexibilityForm-fitting nylon shell open back for comfortPowder FreeEN 388 (3.1.2.1).

Feature Attributes

Colour:
Black,
Size:
One Size
Length:
280 mm
Width:
150 mm
Gender:
Men,
Fastening Method:
Touch Fastening
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome