0
1
2
3

Pigsplit Leather Rigger Gloves 2" Cuffs Size 10

Order Code: ZT1177028X

£2.09 Inc VAT (20%)
£2.298.5% off
QuantityPriceDiscount
1 - 19£2.090%
20 - 49£2.014%
50 - 99£1.928%
100 - 199£1.8412%
200 +£1.7616%

Currently unavailable

Description

High quality pig grain leather. Heavyweight elasticated cotton drill backing. Palm, thumb, forefinger, fingertip and knuckle leather protection. 2" cuff with arterial leather protection. Double-stitched with
fleece-lining.
Offers extra protection against low impact on the base of the wrist.
Offers extra protection against low impact on the wrist or forearm.
CAT I

See full description
Specifications for Pigsplit Leather Rigger Gloves 2" Cuffs Size 10
  • Liner Material
    Fleece
  • Coating
    Leather
  • Size
    10
  • Colour
    Green
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome