Polycotton Stockinette Gloves, White, Pack of 12
0
1

Polycotton Stockinette Gloves, White, Pack of 12


Select
£3.09 Inc VAT (20%)


See all variants from £3.09

Description

These lightweight stockinette gloves are widely used in delicate handling applications. Highly breathable and made from 48% cotton, they also make excellent glove liners.

Features and Benefits
• Lightweight and breathable for continuous use
• Flexible material allows for natural hand movement
• Knitwrist cuff type ensures maximum comfort

Standards
• CE Category I

See full description

Feature Attributes

Liner Material:
Cotton
Colour:
White
Coating:
Uncoated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome