Polyester General Purpose Glove Fully Coated Nitrile Foam Coating


Select
£1.69 Inc VAT (20%)


See all variants from £1.69

Description

13 Gauge black Polyester shell with a fully coated nitrile foam coating, which is the perfect everyday glove designed to fit all general purpose tasks with back of hand protection for extra reassurance

EN388:2016 3131X

Features

Lightweight Polyester shell
Fully Coated foamed nitrile coating
Great comfort
Good tactile sensitivity and dexterity

Key Industries

Aerospace
Automotive
Logistics and Warehousing
Maintenance
Manufacturing

Feature Attributes

Product Type:
General Purpose Glove
Material:
Polyester
Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome