Polyester General Purpose Glove with PU Coating


Select
£1.09 Inc VAT (20%)


See all variants from £1.09

Description

13 Gauge black Polyester shell with PU coating, which is the perfect everyday glove designed to fit all general purpose tasks

EN388:2016 3131X

Features

Lightweight Polyester shell
PU coating
Great comfort
Good tactile sensitivity and dexterity

Key Industries

Aerospace
Automotive
Logistics and Warehousing
Maintenance
Manufacturing

See full description

Feature Attributes

Material:
Polyester
Product Type:
General Purpose Glove