Pred Arctic Sandy Palm Nitrile Double Dipped Waterproof Gloves


Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

The Pred Arctic consists of a blue, 13 gauge outer liner with a thermal acrylic, HPPE and steel inner liner. The Arctic is coated in smooth nitrile to the wrist – waterproofing the glove – and is finished with a sandy nitrile palm coating, for both durability and superb wet and dry grip. Achieving cut level E under EN388:2016 and contact cold level 2 under EN511:2006; the Arctic is sure to keep you warm and protected. The Pred Arctic also offers Contact Heat Level 2 protection under EN407. This glove is available in sizes 8 (M) to 11 (XXL) and is finished with an elasticated wrist with a coloured cotton size indicator.

Product Code – WS5

Sizes – 8 to 11


EN388:2016 – 4X43E

EN511:2006 – X21

EN407:2020 – X2XXXX

Applications include – Cold Storage, Transport, Construction, Gas & Oil, Metal Handling, Plant & Machinery, Wet or Dry Handling, Demolition, Glass, Recycling and Waste Management

See full description

Feature Attributes

Product Type:
Waterproof Glove
Standards Met:
EN388, 2016
Colour:
Blue/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome