Pred Baltic Sandy Latex Double Dipped Waterproof Gloves


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

The Pred Baltic consists of a 15 gauge, orange polyester outer liner, with a 7 gauge acrylic-loop thermal inner. The Baltic is dual coated with a smooth latex base layer and a sandy palm finish. This glove is available in sizes 7 (S) to 11 (XXL) and is finished with an elasticated wrist with a coloured cotton size indicator. Smooth latex coating waterproofs to the wrist, whilst the sandy palm offers superb wet and dry suction grip.

Product Code – WS4

Sizes – 7 to 11


EN388:2016 – 2242X

EN511:2006 – X21

Applications include – Cold Stores, Refrigeration, General Handling, Agriculture, Construction, Scaffolding, Utilities, Warehousing… A great alternative to the traditional drivers’ glove – for use in wet and dry applications.

See full description

Feature Attributes

Colour:
Orange/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome