Pred Cardinal Red/Black Polyester Nitrile Foam Ribbed Gloves (Pair)


£5.59 Inc VAT (20%)

See 4 Product Variants
£5.59

Description

The Pred Cardinal consists of a 13 gauge, red, ribbed polyester, breathable liner; palm coated in high-quality nitrile foam. Contact Heat Level 1 under EN407:2020. This glove is available in sizes 8 (M) to 11 (XXL) and is finished with an elasticated wrist with a coloured cotton size indicator. Ribbed liner offers enhanced grip, whilst nitrile foam offers good resistance to oils and grease.

Product Code – NFPL-R

Sizes – 8 to 11



EN388:2016 – 4121X

EN407:2020 – X1XXXX

Applications include – General Handling, Agriculture, Construction, Automotive, Utilities, Warehousing…

Feature Attributes

Colour:
Red/Black
Material:
Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome