* Soft grain leather.* Gun pattern design.* Half elastication to back of cuff.* Fleece lined.* Colour co-ordinated sized cuffs* L - Green Cuff* XL - Blue Cuff* EN388: 2016* Level 3 - Abrasion* Level X - Cut Resistance* Level 4 - Tear Resistance* Level 4 - Puncture * Level B - ISO 13997 Cut Resistance