Quantity | Price | Discount |
---|---|---|
1 - 19 | £1.23 | 0% |
20 - 49 | £1.18 | 4% |
50 - 99 | £1.13 | 8% |
100 - 199 | £1.08 | 12% |
200 + | £1.03 | 16.5% |
Shield Household Rubber Gloves are lightweight textured latex gloves that can be used to protect hands against germs sticky substances harsh detergents and dirty objects. These sturdy rubber gloves are available in four different colours making them ideal for colour-coded environments. They feature a rolled cuff for easy donning and have a textured palm and fingers for improved grip in both wet and dry conditions. They are also cotton flocklined which increases user comfort reduces hand perspiration and makes them easier to slip on and off. In addition they have a hand-specific design which provides a better fit and reduces hand fatigue.<strong>Features:</strong><p></p><ul><li>Size: Large (9) Colour: YellowLength: 30cmContains LatexSold in pairsPalm Thickness: 0.44 mmRolled cuff for extra strength and prevention of liquid roll backAchieves Level 1 for abrasion resistance as defined by European Standard EN 388Conforms with the requirements of EN ISO 374-5 for protection against bacteria fungi and virusTested in compliance with Commission Regulation (EU) No 10/2011 for Food contact</li></ul>