Standard Leather Rigger Gloves


£2.09 Inc VAT (20%)
Up to 4.5% off

See 2 Product Variants
£2.09

Description

For basic hand protection, these Rigger Gloves from Sitesafe® are a durable and comfortable solution. Used widely in a range of industries and situations, they offer good protection during handling and other low-risk tasks.

Features and Benefits
• Additional PVC dots on the palms for improved grip
• Extended 2inch loose safety cuff for arterial protection and comfort
• Knuckle guards for added protection
• Elasticated back for a secure fit

Standards
• EN420:2003

Feature Attributes

Coating:
Leather
Liner Material:
Cotton
Colour:
Grey,Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome