Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
/
Personal Protection & Clothing
/
Gloves & Hand Protection
/
Gloves
/
General Purpose Gloves
Tegera 191 Cowhide Gloves, 200g Thinsulate, Cat. II, Black/White
By Ejendals
See all variants from
£46.99
Inc VAT (20%)
6% off
See all variants from
£46.99
Description unavailable